You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
ENTRELEC #MS132-16

Starter, Manual; IEC 45mm; 3P; 10.0-16.0A

SKU # 80432553059 Manufacturer Series: MS132
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Current Range Amps: 10.0-16.0
3 Phase Hp/​Volts: 2/120V AC
1 Phase Hp/​Volts: 2/240V AC
Enclosure Type: Open
Operator: Rotary
Overloads: Adjustable (included)
Starter Type: Manual
Size: IEC 45mm
Poles: 3

Additional Info: Trip-Free Mechanism