Menu Search
Safety Identification Products Wire and Component Markers Wire Marker Cards Pan-Code™ Wire Marker Card; Vinyl Cloth; 1.50 in.; Wire OD: 0.38 in.

PANDUIT

Pan-Code™ Wire Marker Card; Vinyl Cloth; 1.50 in.; Wire OD: 0.38 in.

(129 Product Options) Manufacturer Series: PCM
  • Type: Wire Marker Card
  • Material: Vinyl Cloth
  • Marker Length: 1.50 in.
  • Temperature Range: -50°F to 170°F (-46°C to 77°C)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50 in.
Temperature Range: -50°F to 170°F (-46°C to 77°C)
Wire OD Max: 0.38 in. (9.5mm)

Plastic liner provides easy removal of markers while protecting unused markers.