Menu Search
BRADY #PWM-1

Porta-Pack® Wire Marker Book Refill; Vinyl Cloth; 1

SKU # 66282031001
Legend - Number: 1
Marker Quantity per Legend: 450
Marker Width: 0.22 in.
Type: Wire Marker Refill Pages
Material: Vinyl Cloth, Repositionable
Marker Length: 1.56 in.
Color of Legend: Black
Color of Background: White
Temperature Range: -40° to +176°F
Pages per Book: 10