Menu Search
3M #203-48X55

Highland™ Masking Tape, 48mm W x 55m L x 4.7 mil, Crepe Paper, Tan, 93degC Max, General Grade

SKU # 04801158454
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Application-Grade: General
Material: Crepe Paper
Thickness: 4.7 mil
Temperature Max: 93degC
Color: Tan
Width: 48mm
Length: 55m

Masking Tape: Type - Masking Tape; Application-Grade - General; Material - Crepe Paper; Thickness - 4.7 mil; Temperature Max - 93degC; Color - Tan; Width - 48 mm; Length - 55 m; Additional Information - Adhesion Strength: 31 oz/in., Tensile Strength: 385 N/100mm; Manufacturer Series - Highland

Additional Info: Adhesion Strength: 31 oz/in., Tensile Strength: 385 N/100mm