Menu Search
3M #231-36MMX55M

Scotch® Masking Tape, 55m L x 36mm W x 0.19mm T, Premium Grade

SKU # 02120004111
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Masking Tape
Application-Grade: Premium
Thickness: 0.19mm
Color: Tan
Width: 36mm
Length: 55m

3M™ High Performance Masking Tape 231 is a premium high performance crepe paper masking tape designed to perform well in most industrial painting situations, including the use of bake cycles. This smooth to the touch masking tape, embodies all the features that are desirable of a paint masking tape and designed specially for the professional painter.