Menu Search

DOTTIE #MD2

Masonry Bit 1/4" Round Carbide

SKU: 78100230210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 1/4 in.
Length: 4 in.
Description
Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 1/4"; Length - 4"