Menu Search
Masonry Drill Bits Masonry Bit 1/4" Round Carbide

DOTTIE #MD2L

Masonry Bit 1/4" Round Carbide

SKU #78100230300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 1/4 in.
Length: 6 in.