Menu Search

DOTTIE #MD1

Masonry Bit 3/16" Round Carbide

SKU: 78100230205
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 3/16 in.
Length: 4 in.
Description
Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 3/16"; Length - 4"