Menu Search
MILWAUKEE #48-20-8823

Secure-Grip™ Hammer-Drill Bit 3/8 in. 3-Flat Carbide

SKU # 04524209890
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Hammer-Drill Bit
Tip: Carbide
Shank Type: 3-Flat
Diameter: 3/8 in.
Length: 18 in.

Additional Info: Useable Length: 16 in.