Menu Search
Masonry Drill Bits Percussion Masonry Bit 3/16" SDS Carbide 2 Cutter
MILWAUKEE #48-20-7092

Percussion Masonry Bit 3/16" SDS Carbide 2 Cutter

SKU # 04524210867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide 2 Cutter
Shank Type: SDS
Diameter: 3/16 in.
Length: 7 in.

Additional Info: Drill Depth: 4". With hex shoulder for Tap-Con screw system. Qty: 1/pk