Menu Search
MILWAUKEE #48-20-7477

Rotary Hammer 1/2 in. SDS-PLUS 2-Cutter, Centering

SKU # 04524211198 Manufacturer Series: M/2
Drill Bit Type: Rotary Hammer
Tip: 2-Cutter, Centering
Shank Type: SDS-PLUS
Diameter: 1/2 in.
Length: 18 in.

Additional Info: Drill Depth: 16 in.