Menu Search
Masonry Drill Bits Rotary Hammer 1/4 in. SDS-PLUS 2-Cutter, Centering
MILWAUKEE #48-20-7431

Rotary Hammer 1/4 in. SDS-PLUS 2-Cutter, Centering

SKU # 04524211163 Manufacturer Series: M/2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Rotary Hammer
Tip: 2-Cutter, Centering
Shank Type: SDS-PLUS
Diameter: 1/4 in.
Length: 6 in.

Additional Info: Drill Depth: 4 in.