Menu Search
MILWAUKEE #48-20-8811

Rotary Hammer Drill Bit, 1/4 in. Dia x 6 in. L

SKU # 04524209848 Manufacturer Series: Secure-Grip
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Rotary Hammer Masonry Bit
Tip: Carbide 2-Cutter
Shank Type: 3-Flat
Diameter: 1/4 in.
Length: 6 in.

MIL 48-20-8811 1/4X4X6-HAMRDRIL-BIT