Menu Search
MILWAUKEE #48-20-7602

Rotary Hammer Drill Bit, 5/8 in. Dia x 8 in. L

SKU # 04524211226
Drill Bit Type: Rotary Hammer Masonry Bit
Tip: 44 Magnum Carbide 2-Cutter
Shank Type: SDS Plus
Diameter: 5/8 in.
Length: 8 in.

MIL 48-20-7602 5/8X6X8-2CT-SDS-BIT