(0)

COMMANDER #BCMBD1-K

Masonry Outlet Box Steel 1 Gangs

SKU: 62253805630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 1
Depth: 3.5 in.
Height: 3.75 in.
Width: 2 in.
Capacity - cu-in: 21
Knockouts/Ea.Side-Ea.End-Bottom: (4)1/2-3/4E - (2)1/2-3/4E - (2)1/2-3/4E
Description
Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 1; Depth in inch - 3.50; Height in inch - 3.75; Width in inch - 2.00; Capacity - cu-in - 21.0; Knockouts/Ea.Side-Ea.End-Bottom - (4)1/2-3/4E - (2)1/2-3/4E - (2)1/2-3/4E