You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CIMBD-2-HV

Masonry Outlet Box Steel 2 Gangs

SKU # 62253841742
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 2
Depth: 3.37 in.
Height: 4 in.
Width: 4.02 in.
Knockouts/​Ea.Side-Ea.End-Bottom: None - None - (8)1/2

Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 2; Depth in inch - 3.37; Height in inch - 4; Width in inch - 4.02; Knockouts/Ea.Side-Ea.End-Bottom - None - None - (8)1/2; Additional Information - High Voltage 347V Applications

Additional Info: High Voltage 347V Applications