Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
COMMANDER #CIMBD-2-K

Masonry Outlet Box Steel 2 Gangs

SKU # 62253841754
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 2
Depth: 3.5 in.
Height: 3.75 in.
Width: 3.78 in.
Capacity - cu-in: 42
Knockouts/​Ea.Side-Ea.End-Bottom: (4)1/2-3/4E - (4)1/2-3/4E - (4)1/2-3/4E

Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 2; Depth in inch - 3.50; Height in inch - 3.75; Width in inch - 3.78; Capacity - cu-in - 42.0; Knockouts/Ea.Side-Ea.End-Bottom - (4)1/2-3/4E - (4)1/2-3/4E - (4)1/2-3/4E