Menu Search
COMMANDER #CIMBD-3-K

Masonry Outlet Box Steel 3 Gangs

SKU # 62253841755
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 3
Depth: 3.5 in.
Height: 3.75 in.
Width: 5.59 in.
Capacity - cu-in: 63
Knockouts/​Ea.Side-Ea.End-Bottom: (4)1/2-3/4E - (6)1/2-3/4E - (6)1/2-3/4E

Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 3; Depth in inch - 3.50; Height in inch - 3.75; Width in inch - 5.59; Capacity - cu-in - 63.0; Knockouts/Ea.Side-Ea.End-Bottom - (4)1/2-3/4E - (6)1/2-3/4E - (6)1/2-3/4E