Menu Search
ABB #CIMBD-5-K

Masonry Outlet Box Steel 5 Gangs

SKU # 62253841757
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 5
Depth: 3.5 in.
Height: 3.75 in.
Width: 9.22 in.
Capacity - cu-in: 105
Knockouts/​Ea.Side-Ea.End-Bottom: (4)1/2-3/4E - (10)1/2-3/4E - (5)1/2-3/4E

Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 5; Depth in inch - 3.50; Height in inch - 3.75; Width in inch - 9.22; Capacity - cu-in - 105.0; Knockouts/Ea.Side-Ea.End-Bottom - (4)1/2-3/4E - (10)1/2-3/4E - (5)1/2-3/4E