Menu Search
ARLINGTON INDUSTRIES #CP3540

Round Outlet Box Cover Decorative

SKU # 01899754090
Type: Round Outlet Box Cover
Style: Decorative
Diameter in inch: 4 in.
Opening Type: Blank
Material: Nonmetallic
Finish: Textured, Paintable

Masonry Boxes: Type - Round Outlet Box Cover; Style - Decorative; Diameter in inch - 4.00; Opening Type - Blank; Material - Nonmetallic; Finish - Textured, Paintable; Additional Information - Mounting Bracket fits 3-1/2" to 4" Boxes

Additional Info: Mounting Bracket fits 3-1/2" to 4" Boxes