Menu Search
LEVITON #37150-W

Round Outlet Box Cover Decorative

SKU # 06867916042
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box Cover
Style: Decorative
Diameter in inch: 4 in.
Opening Type: Blank
Material: Reinforced Phenolic
Finish: White

Masonry Boxes: Type - Round Outlet Box Cover; Style - Decorative; Diameter in inch - 4.00; Opening Type - Blank; Material - Reinforced Phenolic; Finish - White