Menu Search
COMMANDER #CIMBS-2-HV

Iberville Masonry Box, 2 Gang, 20.5 cu-in., 4.06 in. W

SKU # 62253841702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masonry Box
Material: Steel
Number of Gangs: 2
Raised: 2.38 in.
Knockouts: (4) 1/2 in. End
Width: 4.06 in.
Height: 4 in.
Capacity - cu-in: 20.50 cu-in.