Menu Search
ABB INSTALLATION PRODUCTS #MM140

Service Mast Reducer, Female, 1.25 in. OD Mast

SKU # 62487100727
Adapter Type: Service Mast Reducer
Configuration: Female
Mast OD: 1.25 in.

Mast Adapters: Adapter Type - Service Mast Reducer; Configuration - Female; Mast OD - 1.25 in.; Additional Information - Color: Silver

Additional Info: Color: Silver