Service Mast Reducer Male

SKU: 62487100732
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Service Mast Reducer
Configuration: Male
Mast OD: 2.5 in.
Size: 2 in.
Installation: Threaded/Set-Screw
Mast Adapters: Adapter Type - Service Mast Reducer; Configuration - Male; Mast OD - 2.50"; Size - 2.00"; Installation - Threaded/Set-Screw