Menu Search
ABB INSTALLATION PRODUCTS #MH200

Service Mast Meter Hub Male Hub

SKU # 62487102941
Adapter Type: Service Mast Meter Hub
Configuration: Male Hub
Mast OD: 2.5 in.
Size: 2 in.
Installation: Non-Threaded/Set-Screw

Mast Adapters: Adapter Type - Service Mast Meter Hub; Configuration - Male Hub; Mast OD - 2.50"; Size - 2.00"; Installation - Non-Threaded/Set-Screw; Additional Information - Fits all Meter Sockets with Regular 2-1/2" Opening

Additional Info: Fits all Meter Sockets with Regular 2-1/2" Opening