Menu Search
ABB INSTALLATION PRODUCTS #MM200

Service Mast Reducer Female

SKU # 62487100731
Adapter Type: Service Mast Reducer
Configuration: Female
Mast OD: 2.5 in.
Size: 2 in.
Installation: Threaded/Set-Screw

Mast Adapters: Adapter Type - Service Mast Reducer; Configuration - Female; Mast OD - 2.50"; Size - 2.00"; Installation - Threaded/Set-Screw