Menu Search
ABB INSTALLATION PRODUCTS #MM252

Service Mast Strap Only

SKU # 62487100714
Type: Service Mast
Configuration: Strap Only
Mast OD: 2.5 in.
Size: 2.5 in. Strap
Material: Steel, Galvanized

Mast Straps: Type - Service Mast; Configuration - Strap Only; Mast OD - 2.50"; Size - 2.50" Strap; Material - Steel, Galvanized