You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #KIT-100NBMH

Mast kit, (1) MM104 Entrance Cap, Flange with Neoprene Collar, MM505N, (1) Mast Coupler, MH200

SKU # 62487105263
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Service Entrance Mast
Entrance Cap: (1) MM104
Roof Flange: Flange w/Neoprene Collar, MM505N
Straps/​Clamps: (3) Straps w/Lag-Bolts, MM251
Coupler: (1) Mast Coupler, MH200

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - (1) MM104; Roof Flange - Flange w/Neoprene Collar, MM505N; Straps/Clamps - (3) Straps w/Lag-Bolts, MM251; Coupler - (1) Mast Coupler, MH200