Menu Search
ABB INSTALLATION PRODUCTS #KIT-2-AL

Service Entrance Mast 2 in, MM202

SKU # 62487103919
Kit Type: Service Entrance Mast
Entrance Cap: 2 in.
Spool Rack: Light Duty, MM5101
Roof Flange: Flange w/Neoprene Collar, MM505N
Straps/​Clamps: (2) Clamps w/Bolt & Washer, MM5400
Coupler: (1) 2 in. Male Reducer, MM200M
Area Listings: AB

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 2 in, MM202; Spool Rack - Light Duty, MM5101; Roof Flange - Flange w/Neoprene Collar, MM505N; Straps/Clamps - (2) Clamps w/Bolt & Washer, MM5400; Coupler - (1) 2" Male Reducer, MM200M; Area Listings - AB