(0)

MICROELECTRIC #MMK-1NMH

Mast kit, (1) MM104 Entrance Cap, Light Duty, MM101, Flange with Neoprene Collar, MM505N

SKU: 62487105919
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Kit Type: Service Entrance Mast
Entrance Cap: (1) MM104
Spool Rack: Light Duty, MM101
Roof Flange: Flange w/Neoprene Collar, MM505N
Coupler: (1) Mast Coupler, MH200
Other Hardware: (3) Support Clamp MM400
Description
Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - (1) MM104; Spool Rack - Light Duty, MM101; Roof Flange - Flange w/Neoprene Collar, MM505N; Coupler - (1) Mast Coupler, MH200; Other Hardware - (3) Support Clamp MM400