Menu Search
ABB INSTALLATION PRODUCTS #KIT-100MH

Service Entrance Mast 1-1/4 in, MM104

SKU # 62487103449
Kit Type: Service Entrance Mast
Entrance Cap: 1-1/4 in., MM104
Spool Rack: Light Duty, MM101
Roof Flange: Flange w/Neoprene Collar, MM505N
Straps/​Clamps: (3) Straps w/Lag-Bolts, MM251
Coupler: (1) Mast Coupler, MH200
Area Listings: MB, SK, QC, NF

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 1-1/4 in, MM104; Spool Rack - Light Duty, MM101; Roof Flange - Flange w/Neoprene Collar, MM505N; Straps/Clamps - (3) Straps w/Lag-Bolts, MM251; Coupler - (1) Mast Coupler, MH200; Area Listings - MB, SK, QC, NF