Menu Search
MICROELECTRIC #KIT-100MJ

Service Entrance Mast 1-1/4 in, MM104

SKU # 62487100259
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Service Entrance Mast
Entrance Cap: 1-1/4 in., MM104
Spool Rack: Light Duty, MM101
Roof Flange: Flange w/Neoprene Collar, MM505N
Straps/​Clamps: (2) Straps w/Lag-Bolts, MM251, (1) Clamp w/Bolt & Washer, MM400
Coupler: (1) 1-1/4 in. Female Reducer, MM140
Area Listings: MB, SK

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 1-1/4 in, MM104; Spool Rack - Light Duty, MM101; Roof Flange - Flange w/Neoprene Collar, MM505N; Straps/Clamps - (2) Straps w/Lag-Bolts, MM251, (1) Clamp w/Bolt & Washer, MM400; Coupler - (1) 1-1/4" Female Reducer, MM140; Area Listings - MB, SK