Menu Search
ABB INSTALLATION PRODUCTS #KIT-1-1/4

Microlectric® Service Mast Kit, 1-1/4 in., MM5104A Entrance Cap

SKU # 62487103852
Kit Type: Service Mast Kit
Entrance Cap: 1-1/4 in., MM5104A
Spool Rack: Light Duty, MM5101
Roof Flange: Flange w/Neoprene Collar, MM5505N
Straps/​Clamps: (1) Clamp c/w 1/2 in. x 10 in. Bolt, MM5400

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 1-1/4 in, MM5104A; Spool Rack - Light Duty, MM5101; Roof Flange - Flange w/Neoprene Collar, MM5505N; Straps/Clamps - (2) Clamps w/Bolt & Washer, MM5400; Area Listings - AB; Additional Information - Application: 100A Service, For use with 1-1/4" Rigid Conduit

Additional Info: Application: 100A Service, For use with 1-1/4" Rigid Conduit