Menu Search
ABB INSTALLATION PRODUCTS #KIT-200AM

Service Entrance Mast 2 in, MM202

SKU # 62487100424
Kit Type: Service Entrance Mast
Entrance Cap: 2 in.
Spool Rack: Heavy Duty, MM201
Roof Flange: Flange w/Neoprene Collar, MM505N
Straps/​Clamps: (3) Straps w/Lag-Bolts, MM251
Coupler: (1) 2 in. Male Reducer, MM200M
Area Listings: MB, SK, ON, QC, NS

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 2 in, MM202; Spool Rack - Heavy Duty, MM201; Roof Flange - Flange w/Neoprene Collar, MM505N; Straps/Clamps - (3) Straps w/Lag-Bolts, MM251; Coupler - (1) 2" Male Reducer, MM200M; Area Listings - MB, SK, ON, QC, NS