Menu Search
ABB INSTALLATION PRODUCTS #KIT-200BCMH

Service Entrance Mast 2 in, MM202

SKU # 62487105660
Kit Type: Service Entrance Mast
Entrance Cap: 2 in.
Spool Rack: Light Duty, MM101
Roof Flange: Flange w/Neoprene Collar, MM505N
Straps/​Clamps: (3) U-bolts, MM250
Coupler: (1) Mast Coupler, MH200
Area Listings: BC

Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 2 in, MM202; Spool Rack - Light Duty, MM101; Roof Flange - Flange w/Neoprene Collar, MM505N; Straps/Clamps - (3) U-bolts, MM250; Coupler - (1) Mast Coupler, MH200; Area Listings - BC