Menu Search
ABB INSTALLATION PRODUCTS #MM251

Service Mast Strap w/Lag Screws

SKU # 62487100713
Type: Service Mast
Configuration: Strap w/Lag Screws
Mast OD: 2.5 in.
Size: 2.5 in. Strap, 3/8 x 4 in. Screws
Material: Steel, Galvanized

Mast Straps: Type - Service Mast; Configuration - Strap w/Lag Screws; Mast OD - 2.50"; Size - 2.50" Strap, 3/8"X4" Screws; Material - Steel, Galvanized