Menu Search
DOTTIE #RKM10

Rain-Kote Roof Patch Sealant Fibered Asphalt Mastic Black

SKU # 78100210920
Type: Roof Patch Sealant
Application: All Weather Roof
Color: Black
Material: Fibered Asphalt Mastic
Container Size: 10.00 oz
Container Type: Tube

DOT RKM10 ROOF MASTIC (10.5 OZ)