You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
DOTTIE #68

Pad, Insulating, Polymers/Butyl Rubber Base, Gray

SKU # 78100215250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sound Barrier
Content Base: Polymers, Butyl Rubber
Application: Seal, Bond, Insulate, Deaden Sound
Temperature Range: -2° to +18°
Color: Gray
Size: 1/8 x 6 x 8 in.

Mastic Pads: Type - Sound Barrier; Content Base - Polymers, Butyl Rubber; Application - Seal, Bond, Insulate, Deaden Sound; Temperature Range - -2 deg to 18 deg; Color - Gray; Size - 1/8"x 6"x 8"