Menu Search
PANDUIT #ABMM-A-C

Mount, Cable Tie; ABS; 4-Way; 0.75 in. Sq.; White; 100 Pack

SKU # 07498358500
RoHS Compliant
View more versions of this product
Material Color: White
Base Width: 0.75 in.
Tie Width Max: 0.15 in.
Base Length: 0.75 in.
Package Quantity: 100
For Use With: Miniature and Intermediate Cross-sections
Base Type: Cable Tie Mount
Tie Entry: 4-Way
Material: ABS
Back/​Mtg Type: Adhesive, Rubber-based