Menu Search
ACE MANUFACTURING METALS #F586-06

Stepladder, 6-ft H, 22.00 x 40.00 in., Heavy-Duty, Fiberglass, Orange, 300-lb, Molded Top, 20 Lb/Ea

SKU # 62025298998 Manufacturer Series: F586
Type: Stepladder
Material: Fiberglass
Class: Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Orange
Height: 6 ft.
Width x Spread: 22 x 40 in.
Top Style: Molded Top
Lb/​Ea: 20