Menu Search
EMERSON (LOUISVILLE LADDER) #FS1412HD

Step Ladder, 12-ft H x 31.76 in. W x 76.13 in. Spread

SKU # 72886508677
Type: Step Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-IAA
Rating: 375 lb.
Height: 12 ft.
Width x Spread: 31.76 x 76.13 in.
Top Style: Standard, ProTop
Lb/​Ea: 52 lbs

LVL FS1412HD 12FT FBGL STP LADDER