Menu Search
EMERSON (LOUISVILLE LADDER) #FS1408HD

Step Ladder, 8-ft H, 25.56 in. x 52.75 in., Extra-Heavy-Duty, Fiberglass, 375-lb, Molded Top

SKU # 72886508665 Manufacturer Series: FS1400HD
Type: Stepladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1AA
Rating: 375 lb.
Height: 8 ft.
Width x Spread: 25.56 x 52.75 in.
Top Style: Molded Top
Lb/​Ea: 26

Step Ladders: Type - Stepladder; Material - Fiberglass; Class - Extra-Heavy-Duty; Duty Rating - Ty-1AA; Rating - 375-lb; Height - 8-ft; Width x Spread - 25.56 in. x 52.75 in.; Top Style - Molded Top; Lb/Ea - 26; Additional Information - Number of Steps: 7, Step Depth: 3.00 in., Max. Reach: 12 ft 3.00 in., Tread: Antislip; Manufacturer Series - FS1400HD

Additional Info: Number of Steps: 7, Step Depth: 3.00 in., Max. Reach: 12 ft 3.00 in., Tread: Antislip