Menu Search
WERNER COMPANY #T6206CA

Step Ladder, 6 ft H, 23.40 in. W x 50.13 in. Spread

SKU # 05175109626 Manufacturer Series: T6200CA
Type: Twin Step Ladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lbs
Color: Yellow Top
Height: 6 ft.
Width x Spread: 23.4 x 50.13 in.
Top Style: HolsterTop