Menu Search
WERNER COMPANY #PT7406-4CCA

Step Ladder, 8 ft H, 28.75 in. W

SKU # 05175111156 Manufacturer Series: 7400CA
Type: Twin Step Ladder
Material: Aluminum
Class: Extra Heavy-Duty
Duty Rating: Ty-1AA
Rating: 300 lbs
Color: Blue/Gray
Height: 8 ft.
Width x Spread: W: 28.75 in.
Top Style: HolsterTop