Menu Search
EATON CROUSE-HINDS SERIES #FD22

Condulet® Cast Device Box; Deep; 2G; 1H; Iron; 3/4 in.

SKU # 78227439720 Manufacturer Series: FD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Finish: Electrogalvanized, Acrylic Paint
Type: Cast Device Box
Configuration: Deep
Hub Quantity: 1
Hub Placement: (1) End
Mounting Hardware: 2 Lugs
Depth: 2-11/16 in.
Gangs: 2

Additional Info: With and without mounting lugs for threaded rigid and IMC conduit