Menu Search

EATON CROUSE-HINDS SERIES

Conduletâ„¢ Cast Device Box; Deep; 2G; 1H

(2 Product Options) Manufacturer Series: FD
  • Type: Cast Device Box
  • Configuration: Deep
  • Hub Quantity: 1
  • Hub Placement: (1) End
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cast Device Box
Configuration: Deep
Hub Quantity: 1
Hub Placement: (1) End
Mounting Hardware: 2 Lugs
Depth: 2-11/16 in.
Gangs: 2