Menu Search

EATON CROUSE-HINDS SERIES

Conduletâ„¢ Cast Device Box; Shallow; 1G; 2H

(2 Product Options) Manufacturer Series: FS
  • Type: Cast Device Box
  • Configuration: Shallow
  • Hub Quantity: 2
  • Hub Placement: (2) End
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cast Device Box
Configuration: Shallow
Hub Quantity: 2
Hub Placement: (2) End
Mounting Hardware: Not Included
Depth: 1-7/8 in.
Gangs: 1