Menu Search
NVENT HOFFMAN #PTOD168

ProLineĀ® Door, Overlapping; Flush Bezel Latch; Steel; 1600 x 800mm

SKU # 78351019765
RoHS Compliant
View more versions of this product
Material: Steel
HxW: 1600 x 800mm
Installation/​Operation: Master door is hung on right side
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Overlapping Doors
Mounting Position: Front
Window: None
Door Handle: Flush, Bezel Latch