Menu Search
NVENT HOFFMAN #PTOD208

ProLine® Door, Overlapping; Flush Bezel Latch; Steel; 2000 x 800mm

SKU # 78351019768
RoHS Compliant
View more versions of this product
Material: Steel
HxW: 2000 x 800mm
Installation/​Operation: Master door is hung on right side
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Overlapping Doors
Mounting Position: Front
Window: None
Door Handle: Flush, Bezel Latch