The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #PTOD228

ProLineĀ® Door, Overlapping; Flush Bezel Latch; Steel; 2200 x 800mm

SKU # 78351019772
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
HxW: 2200 x 800mm
Material: Steel
Installation/​Operation: Master door is hung on right side
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Overlapping Doors
Mounting Position: Front
Window: None
Door Handle: Flush, Bezel Latch